TOTO

Aquia® 1.6 gpf Elongated Wall Mount Toilet Bowl in Cotton

Part #TCT418F01  |  Manufacturer Part #CT418F#01

Color/Finish: Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Hung Elongated Toilet Bowl
  • Skirted Design for easier cleaning
  • Must be paired with in-wall tank system

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: WT171M Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Aquia®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Length: 21-1/16 in

Toilet Bowl Width: 14-3/16 in

Toilet Installation: Wall Mount

Toilet Seat Included: No

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Rear

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+

Price for bundle

$0