1.6 gpf Toilet Tank in Colonial White
Aquia® 1.6 gpf Toilet Tank in Colonial White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top trip lever placement
- Material: Vitreous china
- Dual-Max® flushing system, high efficiency and low consumption
- Flow rate: 1.6 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- CT412F.10 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 15-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 15-3/8 in