1.6 gpf Toilet Tank in Sedona Beige

You last purchased this on
 
TOTO

Aquia® 1.6 gpf Toilet Tank in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Aquia® 1.6 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST412M12
  • Item #4555393
  • Manufacturer Part #ST412M#12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top trip lever placement
  • Material: Vitreous china
  • Dual-Max® flushing system, high efficiency and low consumption
  • Flow rate: 1.6 gpf
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
CT412F.10 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Handle Type:
Push Button
Height:
15-1/8 in
IAPMO Listed -:
Yes
Length:
7 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
15-3/8 in