1.28 gpf Elongated One Piece Toilet in Colonial White
This product has been replaced by
Manufacturer Part #MS646124CEMFGN#11
Aquia® IV 1.28 gpf Elongated One Piece Toilet in Colonial White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly efficient dual flush system promotes water conservation
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- Lid-top chrome dual flush push button - Select 1.28 or 0.8 GPF
- Elongated one-piece toilet, easier to maintain versus a two-piece toilet
- TOTO WASHLET+ upgrade compatibility: designed to work with a T40 WASHLET+ bidet seat for seamless integration
- Completely skirted design for a sleek and understated look
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- WaterSense®, CALGreen, and CEC compliant
- Universal Height allows for more comfort across a broader range of individuals
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 17-5/8 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Weight:
- 122 lb