Push Button Assembly for CST412MF/CST412MF.10 in Polished Nickel
Push Button Assembly for CST412MF/CST412MF.10 in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CST412MF/CST412MF.10
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- Product Type:
- Push Button Assembly
- WaterSense Labeled:
- No