Vessel in Cotton

You last purchased this on
 
TOTO

Arvina™ Vessel in Cotton

  • Fast #
  • Part #TLT57201
  • Item #7574484
  • Manufacturer Part #LT572#01
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Arvina™ Vessel in Cotton

This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thin, rounded edges achieve a decorative appeal
  • Installation template included
  • Beautiful, delicate design round vessel sink
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Arvina™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
15-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Sink Bowl Size:
15-1/4 in x 15-1/4 in x 4-15/16 in
Sink Depth:
4-15/16 in
Sink Installation Type:
Semi-recessed Mount, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
15-3/4 in