Multi Full,Massage,Mist,Pause Showerhead in Polished Chrome
Classic Series A Multi Full,Massage,Mist,Pause Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customize your experience with multiple spray modes including a pause feature
- WaterSense certified low-flow rate of 2.0 gpm
- Offers a traditional and clean design that adds style to any bathroom décor
- Purchase separately: 6 inch shower arm (TS300N6)
- Standard G 1/2inch connection
- Included parts: showerhead assembly
- Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
- 5 inch diameter spray plate
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic Series A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/8 in
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Spray, Massage, Mist, Pause
- Width:
- 5-5/16 in