1.6 gpf Toilet Tank in Cotton
Clayton® 1.6 gpf Toilet Tank in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Decorative color-matched and chrome left-hand trip lever
- Clayton toilet tank for use with Clayton C784EF toilet bowl
- Purchased separately: Eco Clayton bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- C784SF Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Clayton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in