1.28 gpf Elongated Two Piece Toilet in Bone
Drake® 1.28 gpf Elongated Two Piece Toilet in Bone
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
TOTO Elongated Toilet Bowl in Bone
Part #TC776CEG03
TOTO 1.28 gpf Tank Toilet in Bone
Part #TST776EA03
- STANDARD HEIGHT FROM FLOOR TO RIM - Standard height is shorter than TOTO's Universal Height for those that prefer not to sit as high.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 28-3/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 19-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST744E03
- WaterSense Labeled:
- Yes
- Weight:
- 87 lb
- Width:
- 17-3/16 in