1.28 gpf Round Two Piece Toilet in Bone
Drake® 1.28 gpf Round Two Piece Toilet in Bone
Product Details
This product includes
TOTO 1.28 gpf Tank Toilet in Bone
Part #TST776EA03
TOTO Round Toilet Bowl in Bone
Part #TC775CEFG03
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The round bowl helps to save space in your bathroom. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 19-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST743E03
- WaterSense Labeled:
- Yes
- Weight:
- 88 lb
- Width:
- 17-3/16 in