1.28 gpf Toilet Tank in Colonial White

TOTO

Drake® 1.28 gpf Toilet Tank in Colonial White

Brand image
TOTO

Drake® 1.28 gpf Toilet Tank in Colonial White

  • Part #TST776EA11
  • Item #9534181
  • Manufacturer Part #ST776EA#11
4.8 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 PT: 24
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush DYNAMAX TORNADO FLUSH System
  • Newly enhanced design
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Chrome plated trip lever
  • Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
  • ADA Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2, ASME A112.19.14
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Depth:
6-7/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
13-15/16 in
IAPMO Listed -:
Yes
Length:
7-3/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
TST776EA11
WaterSense Labeled:
Yes
Width:
17-5/16 in