Drake® 1.28 gpf Elongated Floor Mount Two Piece Toilet in Cotton

Part #TMW7463046CEMGA01  |  Item #7960886  |  Manufacturer Part #MW7463046CEMGA#01

$1,444.80 EACH

Color/Finish: Cotton

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Newly enhanced design
  • WASHLET+® bidet seat and two piece toilet, exclusively designed to work with a T40 WASHLET+ bidet seat
  • Conceals the WASHLET water supply and power cord for seamless integration
  • CEFIONTECT, EWATER+, and DYNAMAX TORNADO FLUSH create a clean synergy that optimizes performance
  • Hands free automatic flush system
  • EWATER+®: a safe and powerful compound, cleaning the bowl and inside and outside of the wand after every use
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.14, ASME A112.19.2]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Tornado Flush™

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 28-7/8 in

High Pressure: 8

IAPMO Listed: No

MA Approved: No

Material: [Plastic, Vitreous China]

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Length: 27-3/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 116.3