Drake® 1.28 gpf Two Piece Toilet Tank in Ebony

Part #TST746EMA51  |  Item #7953835  |  Manufacturer Part #ST746EMA#51

$173.03 EACH
(Pricing is for Ebony)

Color/Finish: Ebony

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Newly enhanced design
  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush DYNAMAX TORNADO FLUSH System
  • Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Chrome plated trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: CT746CUG Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Ebony

Color Finish Category: Blacks

Depth: 6-7/16 in

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 13-15/16 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Style: Traditional

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-5/16 in

cUPC Certified: Yes