Drake® 1G® 1 gpf Two Piece Toilet Tank in Bone

Part #TST746UMA03  |  Item #7953840  |  Manufacturer Part #ST746UMA#03

$139.30 EACH
(Pricing is for Bone)

Color/Finish: Bone

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Newly enhanced design
  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush 1G DYNAMAX TORNADO FLUSH System
  • Allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
  • Chrome plated trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.

Green

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.2, ASME A112.19.14]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: CT746CUGT40 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake® 1G®

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 6-7/16 in

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 13-15/16 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Style: Traditional

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-5/16 in

cUPC Certified: Yes