Elongated Toilet Bowl in Cotton
This product has been replaced by
Manufacturer Part #C776CEG#01
Drake® 1G® Elongated Toilet Bowl in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated front toilet bowl for use with Drake dual-flush tank
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- Newly enhanced design
- Included parts: Toilet Bowl only
- Beautiful skirted design for a sleek and understated look
- 12 inch Rough-in
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® 1G®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/2 in
- WaterSense Labeled:
- Yes
- Weight:
- 61 lb