In-Wall Tank System in Cotton
DuoFit® In-Wall Tank System in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.9 or 1.6 GPF dual flushing system
- Insulated polyethylene tank to prevent leaks and sweating
- Save up to 9" in Bathroom Space
- 2" x 6" Polyethylene outlet included
- Pre plumbed WASHLET connection
- Supports up to 880lbs
- Copper supply line
- Adjustable 15"-19" mounting height
- Purchase separately: compatible toilet bowl: CT486FG or CT418F(G), push plate, and toilet bowl.
- Included: In-Wall tank system with copper supply line and 2" x 6" Polyethylene outlet
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1002
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Maris® CT486FG
- CSA Certified:
- CSA B-125.3
- Chemical Resistant:
- No
- Collection:
- DuoFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.6 gpf
- Green Product:
- Yes, WaterSense
- Height:
- 50-3/8 in
- IAPMO Listed -:
- Yes
- Material:
- Copper
- Product Type:
- In-Wall Tank System
- Trip Lever Location:
- Top
- UL Listed:
- No
- WaterSense Labeled:
- Yes