1.28 GPF HE CONC TLT FLUSH VLV

TOTO

EcoPower® 1.28 GPF HE CONC TLT FLUSH VLV

Brand image
TOTO

EcoPower® 1.28 GPF HE CONC TLT FLUSH VLV

  • Part #TTET2LA33SS
  • Item #7574562
  • Manufacturer Part #TET2LA33#SS
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1 PT: 36
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • For toilets with 1-1/2 inch back spud inlet
  • ECOPOWER 1.28 GPF Toilet Flushometer Valve
  • Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Programmed timing eliminates ghost flushing that wastes water
  • Manual override flush button
  • Replenishes power stores with no minimum daily usage
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • WaterSense® certified and CA Title 20 and CalGreen compliant
  • Tailpiece adjusts for neutral rough-in
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Type:
Lithium-ion
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Chemical Resistant:
No
Collection:
EcoPower®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
12-5/8 in
IAPMO Listed -:
Yes
Length:
4-7/8 in
Material:
Bronze
Product Type:
Flush Valve
Spud Location:
Rear
Valve Size:
1 in
WaterSense Labeled:
Yes
Weight:
17.15 lb
Width:
14-3/16 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';