No Handle Sensor Bathroom Sink Faucet in Polished Chrome
EcoPower® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTELS155CP
TOTO Second Controller for TEL105 Series Standard EcoPower® Faucets
Part #TTELC105C20E
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Hydropower, Turbine
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-13/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No