No Handle Sensor Bathroom Sink Faucet in Polished Chrome
EcoPower® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic touchless sensor faucet
- Pairs with TOTO ECOPOWER® self-generating hydro-powered system
- Seamless and smooth construction with a high arching neck design
- 10 second on-demand flow: water is only dispersed when the sensor is activated
- Equipped with a 1.0 GPM flow rate
- Strategic location of sensor at tip of spout for instant response time
- Vandal resistant aerator housing
- Easy, single-hole mount installation with no wiring, and low-cost maintenance
- Purchase separately: TELC101R-D10E required controller and optional mixing valve for water that is not premixed
- Included items: ECOPOWER® spout body only
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- WaterSense Labeled:
- No