No Handle Sensor Bathroom Sink Faucet Spout in Polished Chrome
EcoPower® No Handle Sensor Bathroom Sink Faucet Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Electronic touchless sensor faucet
- ADA compliant
- Strategic location of sensor at tip of spout for instant response time
- 0.5 GPM water-saving flow rate
- On-demand flow: water is only dispersed when the sensor is activated
- Single-hole deck-mount installation
- Purchased separately: ECOPOWER 0.5 GPM required controller and optional mixing valve for water that is not premixed
- Included items: ECOPOWER® spout body only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Style Name:
- EcoPower®
- Trim Only:
- No
- WaterSense Labeled:
- No