Freestanding Tub Filler Trim with Single Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #TBG02306U#BN
Freestanding Tub Filler Trim with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
- Single lever handle creates easier control over temperature and volume
- Modern floor-mounted tub filler with beautiful high arch and sleek design
- Ceramic disk valve cartridge
- Strong brass construction with durable finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 29-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 29-3/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 26-13/16 in
- Spout Reach:
- 10-1/4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 10-1/4 in
- WaterSense Labeled:
- No