Large Cover Plate for EcoPower® TEU2LA
Large Cover Plate for EcoPower® TEU2LA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- EcoPower® TEU2LA
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Large Cover Plate
- WaterSense Labeled:
- No