1.28 gpf Elongated One Piece Toilet in Colonial White

You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Colonial White

  • Fast #
  • Part #TMS624124CEFG11
  • Item #7587602
  • Manufacturer Part #MS624124CEFG#11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
  • CEFIONTECT™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
  • SoftClose® seat included. No more slammed lids!
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Legato®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
28-7/16 in
Toilet Bowl Width:
15-13/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Weight:
119 lb