1.28 gpf Elongated ADA Toilet Bowl in Cotton
This product has been replaced by
Manufacturer Part #CT446CEFGNT40#01
Maris™ 1.28 gpf Elongated ADA Toilet Bowl in Cotton
Product Details
Product Details
- Elongated front toilet bowl for use with Maris ST484M dual-flush tank
- Skirted design conceals the trapway for a sophisticated look
- 3D Tornado Flush™ system with a powerful centrifugal rinse
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Universal height for more comfort across a broader range of individuals
- ADA Compliant
- 12" rough-in
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14
- Included parts: Bowl
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Maris™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-7/8 in
- Toilet Bowl Width:
- 14-11/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes