Metal Sensor Controller and Screws Set for EcoPower® TET3GN#SS
Metal Sensor Controller and Screws Set for EcoPower® TET3GN#SS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- EcoPower® TET3GN#SS
- CARB OTC LEED Compliant:
- No
- Material:
- Metal
- Product Type:
- Sensor Controller and Screws Set
- WaterSense Labeled:
- No