1 gpf Elongated One Piece Toilet in Cotton
Neorest® 1 gpf Elongated One Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 1 gpf Elongated Wall Mount Toilet Bowl in Cotton
Part #TCT982CUMG01
TOTO Elongated Closed Front Toilet Seat with Cover in Cotton
Part #TSN982MR01
- Multifunction remote control
- Adjustable heated seat
- Tornado Flush™ siphon jet flushing system and ultra high-efficiency
- Oscillating and pulsing comfort washing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2 No. 68
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China, Plastic
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 27-5/16 in
- Toilet Bowl Width:
- 15-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Volts:
- 120V
- WaterSense Labeled:
- Yes