Elongated Closed Front Bidet Seat in Cotton with Nickel Trim
Neorest Elongated Closed Front Bidet Seat in Cotton with Nickel Trim
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Neorest
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton/Nickel
- Height:
- 4-5/8 in
- Length:
- 28-9/16 in
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 16-3/16 in