Elongated Toilet Bowl in Cotton

This product has been replaced by

No image available
*CVR* NEOREST WX2 BOWL UNIT
Manufacturer Part #CT9548CEFX#01
You last purchased this on
 
TOTO

Neorest® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT996CEFX01
  • Item #7576705
  • Manufacturer Part #CT996CEFX#01
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* NEOREST WX2 BOWL UNIT
Manufacturer Part #CT9548CEFX#01
TOTO

Neorest® Elongated Toilet Bowl in Cotton

This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CeFiONtect glaze gives the bowl a lubricious quality that prevents particles from adhering
  • 3D Tornado Flush provides a powerful centrifugal rinse
  • NEOREST AC wall-hung toilet bowl
  • For use with separately sold NEOREST AC SN996MX top and WT174M in-wall tank unit
  • 0.9 or 1.28 GPF dual flush
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B45.1, CSA C22.2
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
26-9/16 in
Toilet Bowl Width:
16-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes