24 x 19 in. Rectangular Pedestal Bathroom Sink in Sedona Beige
Promenade® 24 x 19 in. Rectangular Pedestal Bathroom Sink in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 170-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- PT530 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Promenade®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/8 in x 11-1/8 in
- Sink Depth:
- 3-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268451964
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19 in