19-3/16 x 16-3/16 in. Oval Undermount Bathroom Sink in Colonial White

You last purchased this on
 
TOTO

Rendezvous® 19-3/16 x 16-3/16 in. Oval Undermount Bathroom Sink in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Rendezvous® 19-3/16 x 16-3/16 in. Oval Undermount Bathroom Sink in Colonial White

  • Fast #
  • Part #TLT579G11
  • Item #2271364
  • Manufacturer Part #LT579G#11
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Concealed front overflow
  • Elegant, space-saving oval design for undermount installation
  • ADA Compliant
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Rendezvous®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
19-3/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
4-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-3/16 in