Side Plate with Velcro Tape for CARLYLE®CST874S, VESPIN®CST764S, CST764SG and CAROLINA CST884 in Cotton
Side Plate with Velcro Tape for CARLYLE®CST874S, VESPIN®CST764S, CST764SG and CAROLINA CST884 in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CARLYLE®CST874S, VESPIN®CST764S, CST764SG and CAROLINA CST884
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- IAPMO Listed -:
- No
- Product Type:
- Side Plate with Velcro Tape
- WaterSense Labeled:
- No