Thermostatic Valve Trim Only with Single Lever Handle in Polished Chrome
Silas® Thermostatic Valve Trim Only with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conserves water by controlling flow volume without affecting the temperature when paired with the TSST thermostatic mixing valve
- Features advanced temperature control technology with anti-scald safety stop
- Beautifully styled accessory combines classic design with modern edge
- Included parts: Handle assembly, escutcheon, and temperature limit stop
- Purchase separately: Thermostatic mixing valve (TSST)
- ADA compliant
- Strong brass construction with durable and corrosion free finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Silas®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 2.3 lb