Slide Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #TBW01016U#CP
Slide Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Stylish and functional, this shower accent is easily adjustable
- Offers a classic, clean design that will coordinate with any bathroom décor
- Included parts: slide bar
- Beautifully designed to match any TOTO Collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/16 in
- Faucet Height:
- 30-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 30-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- NSF Certified:
- No
- Product Type:
- Hand Shower
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 1-241/1000 in