Sensor Bathroom Sink Faucet in Polished Chrome
Standard EcoPower® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTELS101CP
TOTO 10 Sec Lavatory Controller for TEL101 Series Faucets
Part #TTELC101D10E
TOTO 3/8 in. Compression Mixing Valve
Part #TTLM10
- Strategic location of sensor at tip of spout for instant response time
- No wiring. Easy installation and low-cost maintenance
- Operated entirely by hydropower. No external power source needed
- Mixing valve options available
- ADA compliant
- Consists of spout and controller
- Flow rate of a‚ 18 gallon per cycle, 10 second - on demand
- 1.0 gpm water-saving flow rate
- Connects seamlessly with Georgia Pacific's KOLO™ smart monitoring system or other IoT monitoring platforms
- 0.18 GPC, 10 seconds on-demand
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- Collection:
- Standard EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No