1.28 gpf Elongated Floor Mount One Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #MW6043046CUFG#01
UltraMax® II 1G® 1.28 gpf Elongated Floor Mount One Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EWATER+®: a safe and powerful compound, cleaning the wand and bowl after every use
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Remote control operated with easy to read illuminated touch pad with 2 user memory to save preferred settings
- 1.0 gallons per flush 1G technology with TORNADO FLUSH® system with CEFIONTECT™ glaze to reduce bowl friction
- Tankless, instantaneous water heating means never running out of warm water
- Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- Included parts: WASHLET installation hardware, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps; Purchased separately: wax ring, toilet mounting bolts, and water supply lines
- One-piece, Universal Height elongated bowl; ADA, WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.4.2
- Application:
- Residential
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- UltraMax® II 1G®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pressure - High:
- 7.25
- Pressure - Maximum:
- 108.75 psi
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 20-3/4 in
- Toilet Bowl Width:
- 15-8/25 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UL Listed:
- UL 1431
- WaterSense Labeled:
- Yes
- Weight:
- 112.5 lb