Undermount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Undermount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Undermount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT1535G01
  • Item #8130970
  • Manufacturer Part #LT1535G#01
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cefiontect ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Ideal for narrow countertops
  • Rimless, rectangular design for undermount installation
  • THU410 is required for marble/granite type counter top installation and must be purchased separately
  • ADA compliant
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • Front overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Chemical Resistant:
No
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Length:
14-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14-15/16 in x 19-11/16 in x 6-5/16 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
19-11/16 in