1.28 gpf Elongated One Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #MW6264736CEFG#01
Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EWATER+®: a safe and powerful compound, cleaning the wand and bowl after every use
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
- WASHLET+® bidet seat and toilet, exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
- 1.28 gallons per flush TORNADO FLUSH® system with CEFIONTECT™ glaze to reduce bowl friction
- Tankless, instantaneous water heating means never running out of warm water
- Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- 12" Rough-in. May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10 or TSU03W.14 (sold separately)
- One-piece, Skirted Design, CEFIONTECT, Universal Height elongated bowl; ADA, WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aimes®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 27-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 28-7/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-7/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Weight:
- 130 lb
- Width:
- 17-5/16 in