1.28 gpf Toilet Tank in Bone White
Connelly™ 1.28 gpf Toilet Tank in Bone White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-Max flushing system allows you to proactively conserve water - Select 1.28 GPF or 0.9 GPF
- Left-hand chrome trip lever
- Connelly toilet tank for use with Connelly CT494CEMFG or CT494CEMF toilet bowl
- Purchased separately: Connelly bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- CT494CEFG Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Connelly™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 14-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 15-7/8 in