DESCRIPTION

  • Dual-Max® flushing system, high efficiency and low consumption
  • Flow rate: 1.6 gpf

Toto USA DuoFit® 1.6 gpf Toilet Tank in Cotton

TWT152M01

Manufacturer Part #: WT152M#01

Color/Finish

Cotton

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.3
Collection
DuoFit®
Dual Flush
Yes
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Installation
Wall Mount
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

Print