0.5 gpf High-Efficiency Urinal Flush Valve in Stainless Steel
EcoPower® 0.5 gpf High-Efficiency Urinal Flush Valve in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 12 in
- IAPMO Listed -:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- WaterSense Labeled:
- Yes
- Width:
- 14 in