Elongated Toilet Bowl in Cotton
Neorest® Elongated Toilet Bowl in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2 No. 68
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-9/16 in
- Toilet Bowl Length:
- 31-7/16 in
- Toilet Bowl Width:
- 17-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/16 in
- WaterSense Labeled:
- Yes