Sensor for Helix, Fordham, Ryohan, TEN12AWV100, TEN12AWV200 and TEN12AWV400
Sensor for Helix, Fordham, Ryohan, TEN12AWV100, TEN12AWV200 and TEN12AWV400
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Faucets
- Brand Model Compatibility:
- Helix, Fordham, Ryohan, TEN12AWV100, TEN12AWV200, TEN12AWV400
- Faucet Part Type:
- Sensor
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No