1.0 gpf Elongated ADA Toilet Bowl in Colonial White
This product has been replaced by
Manufacturer Part #CT474CUFGT40#11
Vespin® II 1.0 gpf Elongated ADA Toilet Bowl in Colonial White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek skirted design hides the trapway for a sophisticated look
- Tornado Flush™ system with a powerful centrifugal rinse
- Elongated front toilet bowl for use with the ST454U or ST454E tank
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- 12" rough-in
- Glazed trapway
- Universal height for more comfort across a broader range of individuals
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- ST453U and ST453UR Toilet Tanks
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vespin® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes