Elongated Closed Front with Cover Bidet Seat in Sedona Beige
This product has been replaced by
Manufacturer Part #SW4726#12
Washlet® Elongated Closed Front with Cover Bidet Seat in Sedona Beige
Package Quantity Info:
EA: 1 IP: 1 PT: 28-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ewater+ is a safe and powerful compound, cleaning the wand and bowl after every use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- K-3946 Elongated Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed -:
- Yes
- Length:
- 20-15/16 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Temperature Range:
- 0 to 40 Deg C (32 to 104 Deg F)
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- UL 1431
- Volts:
- 120V
- Weight:
- 16.3 lb
- Width:
- 15-1/16 in