1.5 gpm 3 Hole Deck Mount Bathroom Sink Faucet with Double Cross Handle Widespread Spout in Polished Chrome
Vivian® 1.5 gpm 3 Hole Deck Mount Bathroom Sink Faucet with Double Cross Handle Widespread Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency 1.5 GPM aerated flow helps save water without compromising performance
- Double cross handles allow control over temperature and volume
- Elegantly designed classic widespread faucet
- Metal pop-up drain included
- Accommodates 6" to 12" spread installation with flexible hose connection
- Three hole installation
- Quarter-turn, ceramic disk valve technology
- Robust brass construction with durable finish
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
- WaterSense compliant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 3-3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Sink Material:
- Brass
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes
- Weight:
- 8.1 lb