Elongated Closed Front Toilet Seat in Cotton
Washlet® Elongated Closed Front Toilet Seat in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASMEA112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Washlet®
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 15-5/16 in