Elongated Closed Front with Cover Toilet Seat in Cotton

You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Toilet Seat in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Toilet Seat in Cotton

  • Fast #
  • Part #TSW3044T4001
  • Item #7587892
  • Manufacturer Part #SW3044T40#01
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • WASHLET+: exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
  • Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
  • Minimalistic display provides a more subdued appearance to your WASHLET
  • Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
  • Classic lid design couples well with a traditional bathroom style
  • Tankless, instantaneous water heating means never running out of warm water
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
  • Automatic air purification system removes odors while sitting on the seat
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2 No. 68
Chemical Resistant:
No
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Length:
20-11/16 in
NSF Certified:
No
Product Type:
Toilet Seat
Seat Type:
Toilet
Shape:
Elongated
Spray Type:
Pulsating
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UL Listed:
UL 1431
Weight:
16.3 lb
Width:
15-1/16 in