Plastic Elongated Closed Front Toilet Seat in Cotton
Washlet® Plastic Elongated Closed Front Toilet Seat in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front