Round Closed Front with Cover Bidet Seat in Cotton
Washlet® Round Closed Front with Cover Bidet Seat in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WASHLET performs a PREMIST of bowl before each use to prevent waste from adhering
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Newly redesigned round front WASHLET bidet toilet seat provides additional space and comfort
- Automatic air deodorizer removes odors while sitting on the seat
- Heated seat and warm air dryer with five variable settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- C200 Bidet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2 No. 68
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Temperature Range:
- 32 to 104 Deg F (0 to 40 Deg C)
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- Bidet Seat
- UL Listed:
- UL 1431
- Volts:
- 120V
- Weight:
- 16 lb
- Width:
- 15-3/8 in