25 Compartment Glass Rack

Part #TTRAEXRG251  |  Item #7432496  |  Manufacturer Part #TRAEXRG25-1

Number of Compartments:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Energy Star Compliant: No

IAPMO Listed: No

NSF Certified: No

Number of Compartments: 25

Product Type: Rack